Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol C10 Series
MIL 8 PT 8-4 GRT M10-113808-004
By Amphenol
Order Code:
ZT2408448S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.74
5%
20 +
£4.49
10%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/connectors/amphenol-c10-series/mil-8-pt-8-4-grt-m10-113808-004/p/ZT2408448S
Add to quotation
View all Amphenol C10 Series
Description
GeneralPartSpec: MIL-DTL-26482 Style
ConnectorType: Grommet
Tags:
#BulkDiscount
Specifications
Specifications for MIL 8 PT 8-4 GRT M10-113808-004
Connector Type
Grommet
Specification
MIL-DTL-26482 Style
MFR Part No.
APH M10-113808-004
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome