Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol C10 Series
OBS IFO C10-521992-20G C10-037266-20G
By Amphenol
Order Code:
ZT1847977S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 +
£5.51
8%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/connectors/amphenol-c10-series/obs-ifo-c10-521992-20g-c10-037266-20g/p/ZT1847977S
Add to quotation
View all Amphenol C10 Series
Description
GeneralPartSpec: MIL-DTL-5015
ConnectorType: Barrel
ConnectorStyle: Receptacle
Tags:
#BulkDiscount
Specifications
Specifications for OBS IFO C10-521992-20G C10-037266-20G
Connector Style
Receptacle
Connector Type
Barrel
Specification
MIL-DTL-5015
Product Range
Amphenol SurLok Plus Series
MFR Part No.
APH C10-037266-20G
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome