Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol JT MIL-DTL-38999 Series II
Jt 4C 4#16 Skt Wall Recp - JT06RT-12-4S-014
By Amphenol
Order Code:
ZT3873719S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£65.09
7%
1
Add to basket
Get it in
3-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/connectors/amphenol-jt-mil-dtl-38999-series-ii/jt-4c-4-16-skt-wall-recp-jt06rt-12-4s-014/p/ZT3873719S
Add to quotation
View all Amphenol JT MIL-DTL-38999 Series II
Description
Amphenol, JT 4C 4#16 SKT WALL RECP - JT06RT-12-4S-014
Tags:
#BulkDiscount
Specifications
Specifications for Jt 4C 4#16 Skt Wall Recp - JT06RT-12-4S-014
Sealing
Meets IP67
Connector Style
Receptacle
Specification
MIL-DTL-38999 style
MFR Part No.
APH JT06RT-12-4S-014
Connector Type
Connector Circular
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome