Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 100C 100#22D Skt Recp - MS27656T23B35B
By Amphenol
Order Code:
ZT3877473S
£84.99
Inc VAT (20%)
£89.99
5.5% off
Quantity
Price
Discount
1 - 4
£84.99
0%
5 +
£79.04
7%
1
Add to basket
Get it in
3-7
working days
Available
GBP
84.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-100c-100-22d-skt-recp-ms27656t23b35b/p/ZT3877473S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 100C 100#22D SKT RECP - MS27656T23B35B
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Ljt 100C 100#22D Skt Recp - MS27656T23B35B
Specification
MIL-DTL-38999
Connector Type
Circular
Connector Style
Receptacle
MFR Part No.
APH MS27656T23B35B
Shell Material
Aluminum Alloy
Orientation
Straight
Contact Plating
50 Microinches Gold Plate
Insert Rotation Keying
Normal
Crimp Wire Gauge
26, 24, 22
No. Contacts
100
Shielding
Yes
Shell Colour
Olive Drab
Contacts Supplied
No
RoHS Compliant
No
Contact Mating Life
500
Contact Style
Socket
Contact Size
100#22D
Amperage Rating
2A, 3A, 5A
Mounting Type
Wall - Rear Mount - Thru Holes
Operating Voltage AC
1300
Insert Material
Hard Dielectric
Termination Method
Crimp
Contact Material
Copper Alloy
Operating Temperature
85
Insert Arrangement
23-35
Grommet Seal Material
Silicone
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome