Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 100C 100#22D Skt Wall Recp - MS27467T23B35B
By Amphenol
Order Code:
ZT3877480S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£94.99
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-100c-100-22d-skt-wall-recp-ms27467t23b35b/p/ZT3877480S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 100C 100#22D SKT WALL RECP - MS27467T23B35B
Tags:
#BulkDiscount
Specifications
Specifications for Ljt 100C 100#22D Skt Wall Recp - MS27467T23B35B
Connector Style
Plug
Specification
MIL-DTL-38999
MFR Part No.
APH MS27467T23B35B
Operating Voltage AC
1300
Insert Material
Hard Dielectric
Shell Material
Aluminum Alloy
Operating Temperature
85
Contact Material
Copper Alloy
Contacts Supplied
No
Shielding
Yes
Insert Rotation Keying
Normal
Contact Size
100#22D
Orientation
Straight
Crimp Wire Gauge
26, 24, 22
Insert Arrangement
23-35
Connector Type
Circular
Mounting Type
Cable
Contact Style
Socket
RoHS Compliant
No
Amperage Rating
2A, 3A, 5A
Shell Colour
Olive Drab
Contact Plating
50 Microinches Gold Plate
No. Contacts
100
Grommet Seal Material
Silicone
Contact Mating Life
500
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome