Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 10C 10#20 Pin Recp - MS27468T13B98A
By Amphenol
Order Code:
ZT3878325S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£75.99
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-10c-10-20-pin-recp-ms27468t13b98a/p/ZT3878325S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 10C 10#20 PIN RECP - MS27468T13B98A
Tags:
#BulkDiscount
Specifications
Specifications for Ljt 10C 10#20 Pin Recp - MS27468T13B98A
Specification
MIL-DTL-38999
Connector Type
Circular
MFR Part No.
APH MS27468T13B98A
Connector Style
Receptacle
Orientation
Straight
Contact Size
10#20
Contacts Supplied
No
Shell Colour
Olive Drab
No. Contacts
10
Shell Material
Aluminum Alloy
Insert Rotation Keying
Normal
Operating Temperature
85
Insert Material
Hard Dielectric
Operating Voltage AC
1800
Mounting Type
Jam Nut - Rear Mount
Crimp Wire Gauge
24, 22, 20
Contact Material
Copper Alloy
Termination Method
Crimp
RoHS Compliant
No
Shielding
Yes
Contact Plating
50 Microinches Gold Plate
Contact Mating Life
500
Insert Arrangement
13-98
Contact Style
Pin
Amperage Rating
3A, 5A, 7.5A
Grommet Seal Material
Silicone
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome