Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 10C 10#20 Pin Wall Recp - MS27468T13B98P-LC
By Amphenol
Order Code:
ZT3878232S
£72.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£72.99
0%
5 +
£67.88
7%
1
Add to basket
Get it in
3-7
working days
Available
GBP
72.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-10c-10-20-pin-wall-recp-ms27468t13b98p-lc/p/ZT3878232S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 10C 10#20 PIN WALL RECP - MS27468T13B98P-LC
Tags:
#BulkDiscount
Specifications
Specifications for Ljt 10C 10#20 Pin Wall Recp - MS27468T13B98P-LC
Specification
MIL-DTL-38999
Connector Type
Circular
MFR Part No.
APH MS27468T13B98P-LC
Connector Style
Receptacle
Orientation
Straight
Shell Colour
Olive Drab
Termination Method
Crimp
Insert Rotation Keying
Normal
Contacts Supplied
No
Contact Material
Copper Alloy
Contact Plating
50 Microinches Gold Plate
Mounting Type
Jam Nut - Rear Mount
Insert Arrangement
13-98
Operating Voltage AC
1800
Contact Size
10#20
Shielding
Yes
Shell Material
Aluminum Alloy
Contact Style
Pin
Insert Material
Hard Dielectric
Grommet Seal Material
Silicone
Crimp Wire Gauge
24, 22, 20
No. Contacts
10
Contact Mating Life
500
RoHS Compliant
No
Amperage Rating
3A, 5A, 7.5A
Operating Temperature
85
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome