Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 11C 11#12 Skt Wall Recp - MS27656T21B11S
By Amphenol
Order Code:
ZT3877268S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-11c-11-12-skt-wall-recp-ms27656t21b11s/p/ZT3877268S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 11C 11#12 SKT WALL RECP - MS27656T21B11S
Specifications
Specifications for Ljt 11C 11#12 Skt Wall Recp - MS27656T21B11S
Specification
MIL-DTL-38999
Connector Style
Receptacle
Connector Type
Circular
MFR Part No.
APH MS27656T21B11S
Contact Plating
50 Microinches Gold Plate
Mounting Type
Wall - Rear Mount - Thru Holes
Contacts Supplied
Yes
Operating Temperature
85
Orientation
Straight
Insert Rotation Keying
Normal
No. Contacts
11
Shell Material
Aluminum Alloy
Contact Style
Socket
Insert Material
Hard Dielectric
Contact Mating Life
500
Operating Voltage AC
1800
Amperage Rating
17A, 23A
RoHS Compliant
No
Shell Colour
Olive Drab
Shielding
Yes
Insert Arrangement
21-11
Crimp Wire Gauge
14, 12
Termination Method
Crimp
Contact Size
11#12
Contact Material
Copper Alloy
Grommet Seal Material
Silicone
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome