Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 128C 128#22D Pin Recp - MS27656T25F35P-LC
By Amphenol
Order Code:
ZT3878100S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-128c-128-22d-pin-recp-ms27656t25f35p-lc/p/ZT3878100S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 128C 128#22D PIN RECP - MS27656T25F35P-LC
Tags:
#BulkDiscount
Specifications
Specifications for Ljt 128C 128#22D Pin Recp - MS27656T25F35P-LC
Connector Style
Receptacle
Specification
MIL-DTL-38999
MFR Part No.
APH MS27656T25F35P-LC
Grommet Seal Material
Silicone
Contact Plating
50 Microinches Gold Plate
Contact Material
Copper Alloy
Insert Arrangement
25-35
Operating Voltage AC
1300
Contact Size
128#22D
No. Contacts
128
Operating Temperature
85
Crimp Wire Gauge
26, 24, 22
RoHS Compliant
Yes
Termination Method
Crimp
Contact Mating Life
500
Contact Style
Pin
Shell Colour
Nickel
Shell Material
Aluminum Alloy
Contacts Supplied
No
Insert Material
Hard Dielectric
Shell Plating
Electroless Nickel
Connector Type
Circular
Insert Rotation Keying
Normal
Shielding
Yes
Orientation
Straight
Mounting Type
Wall - Rear Mount - Thru Holes
Amperage Rating
2A, 3A, 5A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome