Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 128C 128#22D Pin Wall Recp - MS27656T25B35P-LC
By Amphenol
Order Code:
ZT3877805S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-128c-128-22d-pin-wall-recp-ms27656t25b35p-lc/p/ZT3877805S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 128C 128#22D PIN WALL RECP - MS27656T25B35P-LC
Tags:
#BulkDiscount
Specifications
Specifications for Ljt 128C 128#22D Pin Wall Recp - MS27656T25B35P-LC
MFR Part No.
APH MS27656T25B35P-LC
Specification
MIL-DTL-38999
Connector Style
Receptacle
Connector Type
Circular
Mounting Type
Wall - Rear Mount - Thru Holes
Crimp Wire Gauge
26, 24, 22
RoHS Compliant
No
Operating Voltage AC
1300
Shell Material
Aluminum Alloy
No. Contacts
128
Shielding
Yes
Insert Rotation Keying
Normal
Contact Plating
50 Microinches Gold Plate
Contact Size
128#22D
Amperage Rating
2A, 3A, 5A
Contacts Supplied
No
Contact Mating Life
500
Contact Material
Copper Alloy
Termination Method
Crimp
Grommet Seal Material
Silicone
Insert Material
Hard Dielectric
Operating Temperature
85
Orientation
Straight
Shell Colour
Olive Drab
Contact Style
Pin
Insert Arrangement
25-35
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome