Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 128C 128#22D Pin Wall Recp - MS27656T25F35A
By Amphenol
Order Code:
ZT3877887S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-128c-128-22d-pin-wall-recp-ms27656t25f35a/p/ZT3877887S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 128C 128#22D PIN WALL RECP - MS27656T25F35A
Tags:
#BulkDiscount
Specifications
Specifications for Ljt 128C 128#22D Pin Wall Recp - MS27656T25F35A
Specification
MIL-DTL-38999
Connector Style
Receptacle
MFR Part No.
APH MS27656T25F35A
Connector Type
Circular
Amperage Rating
2A, 3A, 5A
Contact Plating
50 Microinches Gold Plate
Operating Temperature
85
Termination Method
Crimp
No. Contacts
128
Contact Size
128#22D
Shell Plating
Electroless Nickel
Contact Material
Copper Alloy
Contacts Supplied
No
Shielding
Yes
Orientation
Straight
Crimp Wire Gauge
26, 24, 22
Contact Mating Life
500
Operating Voltage AC
1300
Insert Rotation Keying
Normal
Shell Colour
Nickel
Mounting Type
Wall - Rear Mount - Thru Holes
Contact Style
Pin
Insert Material
Hard Dielectric
Insert Arrangement
25-35
RoHS Compliant
Yes
Grommet Seal Material
Silicone
Shell Material
Aluminum Alloy
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome