Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 128C 128#22D Skt Wall Recp - MS27656T25B35B
By Amphenol
Order Code:
ZT3877621S
£82.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£82.99
0%
5 +
£79.67
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
82.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-128c-128-22d-skt-wall-recp-ms27656t25b35b/p/ZT3877621S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 128C 128#22D SKT WALL RECP - MS27656T25B35B
Tags:
#BulkDiscount
Specifications
Specifications for Ljt 128C 128#22D Skt Wall Recp - MS27656T25B35B
Specification
MIL-DTL-38999
Connector Style
Receptacle
MFR Part No.
APH MS27656T25B35B
Connector Type
Circular
RoHS Compliant
No
Shell Colour
Olive Drab
Contact Plating
50 Microinches Gold Plate
Crimp Wire Gauge
26, 24, 22
Contact Material
Copper Alloy
Insert Arrangement
25-35
Contacts Supplied
No
Contact Size
128#22D
Contact Style
Socket
Orientation
Straight
Insert Rotation Keying
Normal
Insert Material
Hard Dielectric
Termination Method
Crimp
Operating Temperature
85
Contact Mating Life
500
Shell Material
Aluminum Alloy
Amperage Rating
2A, 3A, 5A
Shielding
Yes
Grommet Seal Material
Silicone
Operating Voltage AC
1300
No. Contacts
128
Mounting Type
Wall - Rear Mount - Thru Holes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome