Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 128C 128#22M Pin Recp - MS27656T25B1P
By Amphenol
Order Code:
ZT3877749S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-128c-128-22m-pin-recp-ms27656t25b1p/p/ZT3877749S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 128C 128#22M PIN RECP - MS27656T25B1P
Specifications
Specifications for Ljt 128C 128#22M Pin Recp - MS27656T25B1P
MFR Part No.
APH MS27656T25B1P
Connector Style
Receptacle
Contact Plating
50 Microinches Gold Plate
Orientation
Straight
Crimp Wire Gauge
26, 24, 22
Operating Temperature
85
Shielding
Yes
RoHS Compliant
No
Termination Method
Crimp
Shell Colour
Olive Drab
Contact Mating Life
500
Connector Type
Circular
Insert Rotation Keying
Normal
Insert Material
Hard Dielectric
Insert Arrangement
25-1
Specification
MIL-DTL-38999
Mounting Type
Wall - Rear Mount - Thru Holes
Contact Style
Pin
Contact Material
Copper Alloy
Grommet Seal Material
Silicone
Contact Size
128#22M
No. Contacts
128
Amperage Rating
2A, 3A, 5A
Operating Voltage AC
1300
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome