Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 12C 8#20 4#16 Pin Plug - MS27467T15F97P
By Amphenol
Order Code:
ZT3877320S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-12c-8-20-4-16-pin-plug-ms27467t15f97p/p/ZT3877320S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 12C 8#20 4#16 PIN PLUG - MS27467T15F97P
Specifications
Specifications for Ljt 12C 8#20 4#16 Pin Plug - MS27467T15F97P
Specification
MIL-DTL-38999
Connector Style
Plug
Connector Type
Circular
Contact Size
8#20, 4#16
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Plating
Electroless Nickel
Grommet Seal Material
Silicone
Shielding
Yes
Orientation
Straight
Termination Method
Crimp
Mounting Type
Cable
Shell Colour
Nickel
Contact Style
Pin
Operating Voltage AC
1800
Shell Material
Aluminum Alloy
No. Contacts
12
Contact Plating
50 Microinches Gold Plate
RoHS Compliant
Yes
Insert Material
Hard Dielectric
MFR Part No.
APH MS27467T15F97P
Operating Temperature
85
Contacts Supplied
Yes
Amperage Rating
3A, 5A, 7.5A, 10A, 13A
Insert Rotation Keying
Normal
Insert Arrangement
15-97
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome