Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 21C 21#16 Pin Plug - MS27467T23B21A
By Amphenol
Order Code:
ZT3877445S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£94.99
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-21c-21-16-pin-plug-ms27467t23b21a/p/ZT3877445S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 21C 21#16 PIN PLUG - MS27467T23B21A
Tags:
#BulkDiscount
Specifications
Specifications for Ljt 21C 21#16 Pin Plug - MS27467T23B21A
Specification
MIL-DTL-38999
Connector Type
Circular
Connector Style
Plug
Amperage Rating
7.5A, 10A, 13A
No. Contacts
21
Termination Method
Crimp
Contact Material
Copper Alloy
Mounting Type
Cable
Grommet Seal Material
Silicone
Insert Material
Hard Dielectric
MFR Part No.
APH MS27467T23B21A
Contact Plating
50 Microinches Gold Plate
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Operating Temperature
85
Insert Rotation Keying
Normal
Contact Style
Pin
Insert Arrangement
23-21
Shell Material
Aluminum Alloy
Contact Size
21#16
Shielding
Yes
Operating Voltage AC
2300
Contact Mating Life
500
Contacts Supplied
No
RoHS Compliant
No
Shell Colour
Olive Drab
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome