Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 21C 21#16 Skt Plug - MS27467T23B21S
By Amphenol
Order Code:
ZT3877422S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-21c-21-16-skt-plug-ms27467t23b21s/p/ZT3877422S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 21C 21#16 SKT PLUG - MS27467T23B21S
Specifications
Specifications for Ljt 21C 21#16 Skt Plug - MS27467T23B21S
MFR Part No.
APH MS27467T23B21S
Connector Style
Plug
Specification
MIL-DTL-38999
Contacts Supplied
Yes
Contact Size
21#16
Insert Material
Hard Dielectric
Amperage Rating
7.5A, 10A, 13A
Mounting Type
Cable
Insert Rotation Keying
Normal
Operating Temperature
85
Grommet Seal Material
Silicone
Contact Mating Life
500
RoHS Compliant
No
Connector Type
Circular
Orientation
Straight
Operating Voltage AC
2300
Insert Arrangement
23-21
Crimp Wire Gauge
20, 18, 16
Shell Colour
Olive Drab
No. Contacts
21
Shell Material
Aluminum Alloy
Contact Style
Socket
Termination Method
Crimp
Contact Material
Copper Alloy
Contact Plating
50 Microinches Gold Plate
Shielding
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome