Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 21C 21#16 Skt Wall Recp - MS27467T23B21S-LC
By Amphenol
Order Code:
ZT3877282S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-21c-21-16-skt-wall-recp-ms27467t23b21s-lc/p/ZT3877282S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 21C 21#16 SKT WALL RECP - MS27467T23B21S-LC
Tags:
#BulkDiscount
Specifications
Specifications for Ljt 21C 21#16 Skt Wall Recp - MS27467T23B21S-LC
Connector Type
Circular
Connector Style
Plug
Specification
MIL-DTL-38999
Shell Colour
Olive Drab
Shell Material
Aluminum Alloy
Mounting Type
Cable
Insert Arrangement
23-21
Orientation
Straight
Contact Style
Socket
Operating Voltage AC
2300
Contacts Supplied
No
Operating Temperature
85
Contact Material
Copper Alloy
Termination Method
Crimp
Grommet Seal Material
Silicone
Amperage Rating
7.5A, 10A, 13A
Contact Mating Life
500
No. Contacts
21
MFR Part No.
APH MS27467T23B21S-LC
Contact Size
21#16
Shielding
Yes
Insert Rotation Keying
Normal
Crimp Wire Gauge
20, 18, 16
Contact Plating
50 Microinches Gold Plate
Insert Material
Hard Dielectric
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome