Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 26C 26#20 Pin Plug - MS27467T17A26P
By Amphenol
Order Code:
ZT3877286S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-26c-26-20-pin-plug-ms27467t17a26p/p/ZT3877286S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 26C 26#20 PIN PLUG - MS27467T17A26P
Tags:
#BulkDiscount
Specifications
Specifications for Ljt 26C 26#20 Pin Plug - MS27467T17A26P
MFR Part No.
APH MS27467T17A26P
Connector Style
Plug
Specification
MIL-DTL-38999
Connector Type
Circular
Insert Rotation Keying
Normal
Contacts Supplied
Yes
Contact Size
26#20
Crimp Wire Gauge
24, 22, 20
Contact Material
Copper Alloy
Contact Plating
50 Microinches Gold Plate
Shell Material
Aluminum Alloy
RoHS Compliant
No
Insert Material
Hard Dielectric
Shell Colour
Yellow
Shielding
No
Contact Mating Life
500
Amperage Rating
3A, 5A, 7.5A
Shell Plating
Clear Chromate Over Cadmium
No. Contacts
26
Contact Style
Pin
Orientation
Straight
Insert Arrangement
17-26
Mounting Type
Cable
Operating Temperature
85
Operating Voltage AC
1800
Termination Method
Crimp
Grommet Seal Material
Silicone
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome