Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 26C 26#20 Skt Plug - MS27467T17A26S-LC
By Amphenol
Order Code:
ZT3877227S
£83.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£83.99
0%
5 +
£80.63
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
83.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-26c-26-20-skt-plug-ms27467t17a26s-lc/p/ZT3877227S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 26C 26#20 SKT PLUG - MS27467T17A26S-LC
Tags:
#BulkDiscount
Specifications
Specifications for Ljt 26C 26#20 Skt Plug - MS27467T17A26S-LC
Connector Type
Circular
Connector Style
Plug
Specification
MIL-DTL-38999
MFR Part No.
APH MS27467T17A26S-LC
Mounting Type
Cable
Contact Plating
50 Microinches Gold Plate
Shell Material
Aluminum Alloy
RoHS Compliant
No
Contacts Supplied
No
Operating Temperature
85
Termination Method
Crimp
Amperage Rating
3A, 5A, 7.5A
No. Contacts
26
Orientation
Straight
Contact Style
Socket
Shell Colour
Yellow
Grommet Seal Material
Silicone
Shell Plating
Clear Chromate Over Cadmium
Insert Material
Hard Dielectric
Crimp Wire Gauge
24, 22, 20
Contact Mating Life
500
Operating Voltage AC
1800
Shielding
No
Contact Size
26#20
Insert Arrangement
17-26
Insert Rotation Keying
Normal
Contact Material
Copper Alloy
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome