Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 26C 26#20 Skt Plug - MS27467T17A26S
By Amphenol
Order Code:
ZT3877371S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-26c-26-20-skt-plug-ms27467t17a26s/p/ZT3877371S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 26C 26#20 SKT PLUG - MS27467T17A26S
Specifications
Specifications for Ljt 26C 26#20 Skt Plug - MS27467T17A26S
Specification
MIL-DTL-38999
Connector Style
Plug
MFR Part No.
APH MS27467T17A26S
Connector Type
Circular
Contact Material
Copper Alloy
Insert Material
Hard Dielectric
Grommet Seal Material
Silicone
Insert Rotation Keying
Normal
Contact Style
Socket
Crimp Wire Gauge
24, 22, 20
Termination Method
Crimp
Shell Material
Aluminum Alloy
Shell Plating
Clear Chromate Over Cadmium
No. Contacts
26
Contact Mating Life
500
Contact Size
26#20
RoHS Compliant
No
Shielding
No
Insert Arrangement
17-26
Contact Plating
50 Microinches Gold Plate
Operating Temperature
85
Amperage Rating
3A, 5A, 7.5A
Mounting Type
Cable
Contacts Supplied
Yes
Shell Colour
Yellow
Operating Voltage AC
1800
Orientation
Straight
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome