Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 29C 29#16 Skt Wall Recp - MS27656T25B29S-LC
By Amphenol
Order Code:
ZT3877576S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£84.59
6%
1
Add to basket
Get it in
3-7
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-29c-29-16-skt-wall-recp-ms27656t25b29s-lc/p/ZT3877576S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 29C 29#16 SKT WALL RECP - MS27656T25B29S-LC
Tags:
#BulkDiscount
Specifications
Specifications for Ljt 29C 29#16 Skt Wall Recp - MS27656T25B29S-LC
Specification
MIL-DTL-38999
Connector Style
Receptacle
MFR Part No.
APH MS27656T25B29S-LC
Connector Type
Circular
Contacts Supplied
No
Contact Style
Socket
Insert Rotation Keying
Normal
Crimp Wire Gauge
20, 18, 16
Insert Material
Hard Dielectric
Amperage Rating
7.5A, 10A, 13A
Contact Mating Life
500
Mounting Type
Wall - Rear Mount - Thru Holes
Operating Temperature
85
Contact Plating
50 Microinches Gold Plate
Contact Material
Copper Alloy
Termination Method
Crimp
Orientation
Straight
Shell Material
Aluminum Alloy
Contact Size
29#16
Insert Arrangement
25-29
Shell Colour
Olive Drab
RoHS Compliant
No
Shielding
Yes
Operating Voltage AC
1800
Grommet Seal Material
Silicone
No. Contacts
29
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome