Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 55C 55#20 Pin Plug - MS27467T23B55P
By Amphenol
Order Code:
ZT3877613S
£124.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
124.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-55c-55-20-pin-plug-ms27467t23b55p/p/ZT3877613S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 55C 55#20 PIN PLUG - MS27467T23B55P
Specifications
Specifications for Ljt 55C 55#20 Pin Plug - MS27467T23B55P
MFR Part No.
APH MS27467T23B55P
Connector Style
Plug
Specification
MIL-DTL-38999
Contact Size
55#20
Contact Plating
50 Microinches Gold Plate
Contact Material
Copper Alloy
Shell Colour
Olive Drab
Termination Method
Crimp
Orientation
Straight
No. Contacts
55
Insert Material
Hard Dielectric
Shielding
Yes
Grommet Seal Material
Silicone
Insert Arrangement
23-55
Operating Voltage AC
1800
Contacts Supplied
Yes
Operating Temperature
85
Crimp Wire Gauge
24, 22, 20
Shell Material
Aluminum Alloy
Amperage Rating
3A, 5A, 7.5A
Mounting Type
Cable
Insert Rotation Keying
Normal
Contact Style
Pin
Connector Type
Circular
RoHS Compliant
No
Contact Mating Life
500
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome