Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 55C 55#22D Skt Plug - MS27467T17A35S
By Amphenol
Order Code:
ZT3877238S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-55c-55-22d-skt-plug-ms27467t17a35s/p/ZT3877238S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 55C 55#22D SKT PLUG - MS27467T17A35S
Specifications
Specifications for Ljt 55C 55#22D Skt Plug - MS27467T17A35S
MFR Part No.
APH MS27467T17A35S
Specification
MIL-DTL-38999
Connector Type
Circular
Connector Style
Plug
Shell Material
Aluminum Alloy
Amperage Rating
2A, 3A, 5A
Operating Voltage AC
1300
Insert Arrangement
17-35
Shell Plating
Clear Chromate Over Cadmium
No. Contacts
55
Contact Size
55#22D
Grommet Seal Material
Silicone
Contact Style
Socket
Contact Material
Copper Alloy
Mounting Type
Cable
RoHS Compliant
No
Operating Temperature
85
Crimp Wire Gauge
26, 24, 22
Contact Mating Life
500
Shell Colour
Yellow
Orientation
Straight
Contacts Supplied
Yes
Contact Plating
50 Microinches Gold Plate
Termination Method
Crimp
Insert Rotation Keying
Normal
Shielding
No
Insert Material
Hard Dielectric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome