Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 56C 48#20 8#12 Skt Wall Re - MS27656T25B4B
By Amphenol
Order Code:
ZT3877716S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-56c-48-20-8-12-skt-wall-re-ms27656t25b4b/p/ZT3877716S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 56C 48#20 8#12 SKT WALL RE - MS27656T25B4B
Specifications
Specifications for Ljt 56C 48#20 8#12 Skt Wall Re - MS27656T25B4B
Connector Type
Circular
Connector Style
Receptacle
MFR Part No.
APH MS27656T25B4B
Specification
MIL-DTL-38999
Contact Size
48#20, 8#16
Mounting Type
Wall - Rear Mount - Thru Holes
Insert Arrangement
25-4
Insert Rotation Keying
Normal
Orientation
Straight
Contact Style
Socket
Insert Material
Hard Dielectric
Contact Mating Life
500
Amperage Rating
3A, 5A, 7.5A, 10A, 13A
Termination Method
Crimp
Contact Plating
50 Microinches Gold Plate
Shielding
Yes
Operating Temperature
85
RoHS Compliant
No
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Operating Voltage AC
1800
Grommet Seal Material
Silicone
Shell Colour
Olive Drab
Contacts Supplied
No
No. Contacts
56
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome