Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 56C 48#20 8#12 Skt Wall Re - MS27656T25B4S-LC
By Amphenol
Order Code:
ZT3877727S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-56c-48-20-8-12-skt-wall-re-ms27656t25b4s-lc/p/ZT3877727S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 56C 48#20 8#12 SKT WALL RE - MS27656T25B4S-LC
Specifications
Specifications for Ljt 56C 48#20 8#12 Skt Wall Re - MS27656T25B4S-LC
Connector Type
Circular
MFR Part No.
APH MS27656T25B4S-LC
Specification
MIL-DTL-38999
Mounting Type
Wall - Rear Mount - Thru Holes
Shell Colour
Olive Drab
No. Contacts
56
Operating Voltage AC
1800
Grommet Seal Material
Silicone
Connector Style
Receptacle
Amperage Rating
3A, 5A, 7.5A, 10A, 13A
Contact Size
48#20, 8#16
Contact Mating Life
500
Insert Material
Hard Dielectric
Contacts Supplied
No
RoHS Compliant
No
Insert Rotation Keying
Normal
Contact Plating
50 Microinches Gold Plate
Operating Temperature
85
Shell Material
Aluminum Alloy
Insert Arrangement
25-4
Contact Material
Copper Alloy
Shielding
Yes
Contact Style
Socket
Orientation
Straight
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome