Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 5C 5#16 Pin Plug - MS27467T15F5A
By Amphenol
Order Code:
ZT3877101S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£75.99
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-5c-5-16-pin-plug-ms27467t15f5a/p/ZT3877101S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 5C 5#16 PIN PLUG - MS27467T15F5A
Tags:
#BulkDiscount
Specifications
Specifications for Ljt 5C 5#16 Pin Plug - MS27467T15F5A
Connector Style
Plug
MFR Part No.
APH MS27467T15F5A
Connector Type
Circular
Specification
MIL-DTL-38999
Contact Plating
50 Microinches Gold Plate
Grommet Seal Material
Silicone
Contact Mating Life
500
Contact Material
Copper Alloy
Crimp Wire Gauge
20, 18, 16
No. Contacts
5
Insert Rotation Keying
Normal
Mounting Type
Cable
Contact Style
Pin
Shell Colour
Nickel
Contact Size
5#16
Amperage Rating
7.5A, 10A, 13A
Shielding
Yes
Insert Arrangement
15-5
RoHS Compliant
Yes
Orientation
Straight
Operating Temperature
85
Shell Plating
Electroless Nickel
Contacts Supplied
No
Shell Material
Aluminum Alloy
Operating Voltage AC
2300
Insert Material
Hard Dielectric
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome