Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 5C 5#16 Skt Recp - MS27468T15B5S
By Amphenol
Order Code:
ZT3878453S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£94.99
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-5c-5-16-skt-recp-ms27468t15b5s/p/ZT3878453S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 5C 5#16 SKT RECP - MS27468T15B5S
Tags:
#BulkDiscount
Specifications
Specifications for Ljt 5C 5#16 Skt Recp - MS27468T15B5S
MFR Part No.
APH MS27468T15B5S
Connector Style
Receptacle
Specification
MIL-DTL-38999
Contact Size
5#16
Insert Rotation Keying
Normal
Operating Temperature
85
Termination Method
Crimp
Shell Colour
Olive Drab
Insert Material
Hard Dielectric
Mounting Type
Jam Nut - Rear Mount
Connector Type
Circular
Contact Mating Life
500
No. Contacts
5
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Operating Voltage AC
2300
Insert Arrangement
15-5
Shielding
Yes
RoHS Compliant
No
Grommet Seal Material
Silicone
Contact Plating
50 Microinches Gold Plate
Contact Material
Copper Alloy
Contact Style
Socket
Contacts Supplied
Yes
Amperage Rating
7.5A, 10A, 13A
Shell Material
Aluminum Alloy
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome