Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 61C 61#20 Pin Rear Wall - MS27656T25B61P
By Amphenol
Order Code:
ZT3877928S
£134.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
134.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-61c-61-20-pin-rear-wall-ms27656t25b61p/p/ZT3877928S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 61C 61#20 PIN REAR WALL - MS27656T25B61P
Specifications
Specifications for Ljt 61C 61#20 Pin Rear Wall - MS27656T25B61P
Connector Type
Circular
MFR Part No.
APH MS27656T25B61P
Connector Style
Receptacle
Specification
MIL-DTL-38999
Operating Temperature
85
Operating Voltage AC
1800
Insert Material
Hard Dielectric
Amperage Rating
3A, 5A, 7.5A
Grommet Seal Material
Silicone
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Insert Arrangement
25-61
Contacts Supplied
Yes
Contact Style
Pin
Orientation
Straight
RoHS Compliant
No
Shell Material
Aluminum Alloy
Mounting Type
Wall - Rear Mount - Thru Holes
Shell Colour
Olive Drab
Contact Size
61#20
Contact Mating Life
500
Shielding
Yes
Contact Plating
50 Microinches Gold Plate
Contact Material
Copper Alloy
No. Contacts
61
Insert Rotation Keying
Normal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome