Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 61C 61#20 Pin Wall Recp - MS27656T25B61P-LC
By Amphenol
Order Code:
ZT3877824S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£84.59
6%
1
Add to basket
Get it in
3-7
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-61c-61-20-pin-wall-recp-ms27656t25b61p-lc/p/ZT3877824S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 61C 61#20 PIN WALL RECP - MS27656T25B61P-LC
Tags:
#BulkDiscount
Specifications
Specifications for Ljt 61C 61#20 Pin Wall Recp - MS27656T25B61P-LC
Connector Type
Circular
Connector Style
Receptacle
MFR Part No.
APH MS27656T25B61P-LC
Specification
MIL-DTL-38999
Amperage Rating
3A, 5A, 7.5A
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Insert Rotation Keying
Normal
Contacts Supplied
No
Contact Plating
50 Microinches Gold Plate
Contact Size
61#20
Grommet Seal Material
Silicone
Shell Material
Aluminum Alloy
Termination Method
Crimp
Insert Material
Hard Dielectric
Contact Material
Copper Alloy
No. Contacts
61
Contact Style
Pin
Contact Mating Life
500
Mounting Type
Wall - Rear Mount - Thru Holes
Operating Temperature
85
Orientation
Straight
RoHS Compliant
No
Shell Colour
Olive Drab
Operating Voltage AC
1800
Insert Arrangement
25-61
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome