Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 61C 61#20 Skt Recp - MS27656T25B61B
By Amphenol
Order Code:
ZT3877992S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£85.49
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-61c-61-20-skt-recp-ms27656t25b61b/p/ZT3877992S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 61C 61#20 SKT RECP - MS27656T25B61B
Tags:
#BulkDiscount
Specifications
Specifications for Ljt 61C 61#20 Skt Recp - MS27656T25B61B
Connector Type
Circular
Specification
MIL-DTL-38999
Connector Style
Receptacle
Operating Voltage AC
1800
Contacts Supplied
No
Insert Arrangement
25-61
Insert Material
Hard Dielectric
Grommet Seal Material
Silicone
No. Contacts
61
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
MFR Part No.
APH MS27656T25B61B
Contact Plating
50 Microinches Gold Plate
Termination Method
Crimp
Insert Rotation Keying
Normal
Contact Style
Socket
Amperage Rating
3A, 5A, 7.5A
Contact Material
Copper Alloy
Orientation
Straight
Shell Colour
Olive Drab
RoHS Compliant
No
Shell Material
Aluminum Alloy
Operating Temperature
85
Mounting Type
Wall - Rear Mount - Thru Holes
Contact Mating Life
500
Contact Size
61#20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome