Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
Ljt 8C 8#16 Skt Plug - MS27467T17A8S
By Amphenol
Order Code:
ZT3877369S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-8c-8-16-skt-plug-ms27467t17a8s/p/ZT3877369S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol, LJT 8C 8#16 SKT PLUG - MS27467T17A8S
Specifications
Specifications for Ljt 8C 8#16 Skt Plug - MS27467T17A8S
Specification
MIL-DTL-38999
Connector Style
Plug
MFR Part No.
APH MS27467T17A8S
Connector Type
Circular
Contact Material
Copper Alloy
Orientation
Straight
Operating Temperature
85
Contact Style
Socket
Contact Size
8#16
Mounting Type
Cable
Contact Mating Life
500
Insert Material
Hard Dielectric
Shell Colour
Yellow
Contacts Supplied
Yes
Contact Plating
50 Microinches Gold Plate
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC
2300
Insert Arrangement
17-8
Insert Rotation Keying
Normal
RoHS Compliant
No
Amperage Rating
7.5A, 10A, 13A
Termination Method
Crimp
Shielding
No
Shell Material
Aluminum Alloy
Grommet Seal Material
Silicone
No. Contacts
8
Shell Plating
Clear Chromate Over Cadmium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome