Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
LJT SJT TV 23 24 O/R 169-370-02
By Amphenol
Order Code:
ZT2029149S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-sjt-tv-23-24-o-r-169-370-02/p/ZT2029149S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
GeneralPartSpec: MIL-DTL-38999 style
ConnectorType: O ring
Tags:
#BulkDiscount
Specifications
Specifications for LJT SJT TV 23 24 O/R 169-370-02
Connector Type
O Ring
Specification
MIL-DTL-38999 style
MFR Part No.
APH 169-370-02
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome