D-SUB PANEL DB25P M M SDB-25PMMP-SL8001

Order Code: ZT2412172S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

RoHS_YN: Yes
Orientation: Straight
EndBellType: Straight
Sealing: IP68
ConnectorType: Rectangular
ConnectorStyle: Plug
MountingType: Front Mount
NumOfContacts: 25
ContactsSupplied: Yes
ContactStyle: Pin
ContactMaterial: Copper Alloy
ContactPlating: Gold
ContactMatingLife: 500
TerminationMethod: 180 PCB Type
InsertArrangement: 25
InsertMaterial: Nylon
ShellMaterial: Stainless Steel
ShellPlating: Nickel
ShellColor: Silver
AmperageRating: 5A
OperatingTemperature: -40F to +-221F (-40C~105C)

See full description
Specifications for D-SUB PANEL DB25P M M SDB-25PMMP-SL8001
  • Connector Type
    Rectangular
  • Connector Style
    Plug
  • Amperage Rating
    5A
  • Contact Style
    Pin
  • No. Contacts
    25
  • Contact Material
    Copper Alloy
  • Insert Arrangement
    25
  • Contact Plating
    Gold
  • Mounting Type
    Front Mount
  • End Bell Type
    Straight
  • Contact Mating Life
    500
  • Contacts Supplied
    Yes
  • Insert Material
    Nylon
  • Operating Temperature
    40F to +-221F (-40C~105C)
  • Orientation
    Straight
  • Sealing
    IP68
  • Terminated Method
    180 PCB Type
  • Shell Colour
    Silver
  • RoHS Compliant
    Yes
  • Shell Material
    Stainless Steel
  • Shell Plating
    Nickel
  • Termination Method
    180 PCB Type
  • MFR Part No.
    APH SDB-25PMMP-SL8001