MB 10C 10#20 SKT PLUG MS3475L12-10S

Order Code: ZT1977068S

£69.99 Inc VAT (20%)


Description

GeneralPartSpec: MIL-DTL-26482
RoHS_YN: No
Sealing: Meets IP67
Shielding: Yes
ConnectorType: Circular
ConnectorStyle: Plug
MountingType: Cable
NumOfContacts: 10
ContactsSupplied: Yes
ContactStyle: Socket
ContactSize: 10#20
ContactMaterial: Copper Alloy
ContactPlating: 50 microinches Gold Plate
ContactMatingLife: 250
TerminationMethod: Crimp
CrimpWireGauge: 24,22,20
InsertArrangement: 44905
InsertMaterial: Hard Dielectric
ShellMaterial: Aluminum Alloy
ShellPlating: Electroless Nickel
ShellColor: Silver
GrommetSealMaterial: Silicone
AmperageRating: 7.5A
OperatingVoltage_AC: 600
OperatingTemperature: -67 to +392 (-55 to +200)
InsertRotationKeying: Normal

See full description
Specifications for MB 10C 10#20 SKT PLUG MS3475L12-10S
  • Connector Style
    Plug
  • Connector Type
    Circular
  • Amperage Rating
    7.5A
  • No. Contacts
    10
  • Contact Style
    Socket
  • Contact Material
    Copper Alloy
  • Contact Size
    10#20
  • Crimp Wire Gauge
    24, 22, 20
  • Insert Material
    Hard Dielectric
  • Contact Mating Life
    250
  • Grommet Seal Material
    Silicone
  • Insert Rotation Keying
    Normal
  • Operating Temperature
    67 to +392 (-55 to +200)
  • Insert Arrangement
    10-12
  • Mounting Type
    Cable
  • Operating Voltage AC
    600
  • Contact Plating
    Gold over Nickel
  • Contacts Supplied
    Yes
  • Operating Voltage DC
    600V
  • Shell Plating
    Electroless Nickel
  • Specification
    MIL-DTL-26482
  • Shielding
    Yes
  • Sealing
    IP67
  • Shell Material
    Aluminum
  • Terminated Method
    Crimp
  • RoHS Compliant
    No
  • Shell Colour
    Silver
  • MFR Part No.
    MTX MS3475L12-10S
  • Termination Method
    Crimp