Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol MB Series II MIL-DTL-26482 (Matrix)
MB 41C 41#20 Skt Plug - MS3476W20-41S
By Amphenol Matrix
Order Code:
ZT3864366S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/connectors/amphenol-mb-series-ii-mil-dtl-26482-matrix/mb-41c-41-20-skt-plug-ms3476w20-41s/p/ZT3864366S
Add to quotation
View all Amphenol MB Series II MIL-DTL-26482 (Matrix)
Description
Amphenol Matrix, MB 41C 41#20 SKT PLUG - MS3476W20-41S
Specifications
Specifications for MB 41C 41#20 Skt Plug - MS3476W20-41S
Connector Style
Plug
Insert Rotation Keying
Normal
Contacts Supplied
Yes
Operating Temperature
67 to +392 (-55 to +200)
Contact Style
Socket
Operating Voltage AC
600
Contact Material
Copper Alloy
Shielding
Yes
Contact Size
41#20
Amperage Rating
7.5A
Shell Material
Aluminum Alloy
Connector Type
Circular
Sealing
Meets IP67
Grommet Seal Material
Silicone
Insert Arrangement
20-41
Insert Material
Hard Dielectric
Crimp Wire Gauge
24, 22, 20
Contact Plating
50 Microinches Gold Plate
MFR Part No.
MTX MS3476W20-41S
No. Contacts
41
Mounting Type
Cable
RoHS Compliant
No
Shell Colour
Olive Drab
Termination Method
Crimp
Contact Mating Life
500
Specification
MIL-DTL-26482