Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol MS Series
ER 4 TO 6 REDUCTION SLEEVE MS3348-4-6L
By Amphenol
Order Code:
ZT2407924S
£10.49
Inc VAT (20%)
£11.99
12.5% off
Quantity
Price
Discount
1 - 4
£10.49
0%
5 - 9
£10.07
4%
10 - 19
£9.65
8%
20 +
£9.23
12%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
10.49
https://www.zoro.co.uk/shop/connectors/amphenol-ms-series/er-4-to-6-reduction-sleeve-ms3348-4-6l/p/ZT2407924S
Add to quotation
View all Amphenol MS Series
Description
GeneralPartSpec: MIL-DTL-5015
ConnectorType: Reduction Sleeve
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for ER 4 TO 6 REDUCTION SLEEVE MS3348-4-6L
Connector Type
Reduction Sleeve
Specification
MIL-DTL-5015
MFR Part No.
APH MS3348-4-6L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome