Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol MS Series
ER 8 TO 10 REDUCTION SLEEVE MS3348-8-10
By Amphenol
Order Code:
ZT2408080S
£13.29
Inc VAT (20%)
£14.99
11% off
Quantity
Price
Discount
1 - 4
£13.29
0%
5 - 9
£12.76
4%
10 - 19
£12.23
8%
20 +
£11.70
12%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
13.29
https://www.zoro.co.uk/shop/connectors/amphenol-ms-series/er-8-to-10-reduction-sleeve-ms3348-8-10/p/ZT2408080S
Add to quotation
View all Amphenol MS Series
Description
GeneralPartSpec: MIL-DTL-5015
ConnectorType: Reduction Sleeve
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for ER 8 TO 10 REDUCTION SLEEVE MS3348-8-10
Connector Type
Reduction Sleeve
Specification
MIL-DTL-5015
MFR Part No.
APH MS3348-8-10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome