M12 SOLD PANEL 8 F F MSAP-08PFFS-SF8002

Order Code: ZT2408160S

£14.99 Inc VAT (20%)
£16.9911.5% off
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

RoHS_YN: Yes
EndBellType: Hexagonal, Front Fastened
Sealing: IP68
Shielding: No
ConnectorType: Circular
ConnectorStyle: Receptacle
MountingType: Panel
NumOfContacts: 8
ContactsSupplied: Yes
ContactStyle: Socket
ContactMaterial: Copper Alloy
ContactPlating: Gold
ContactMatingLife: 100
TerminationMethod: Solder
InsertArrangement: 8
InsertMaterial: Nylon
ShellMaterial: Nylon
ShellPlating: No Plating
ShellColor: Black
AmperageRating: 2A
OperatingTemperature: -40
InsertRotationKeying: A

See full description
Specifications for M12 SOLD PANEL 8 F F MSAP-08PFFS-SF8002
  • Connector Type
    Circular
  • Amperage Rating
    2A
  • Connector Style
    Receptacle
  • Operating Temperature
    40
  • Contact Style
    Socket
  • Contacts Supplied
    Yes
  • Insert Arrangement
    8
  • End Bell Type
    Hexagonal, Front Fastened
  • Insert Rotation Keying
    A
  • No. Contacts
    8
  • Contact Mating Life
    100
  • Contact Plating
    Gold
  • Mounting Type
    Panel
  • Contact Material
    Copper Alloy
  • Insert Material
    Nylon
  • Sealing
    IP68
  • Terminated Method
    Solder
  • Shell Colour
    Black
  • Shell Plating
    No Plating
  • Shell Material
    Nylon
  • RoHS Compliant
    Yes
  • Shielding
    No
  • MFR Part No.
    APH MSAP-08PFFS-SF8002
  • Termination Method
    Solder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome