Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol MS Series
MS90376-22Y MS90376-22Y
By Amphenol
Order Code:
ZT1910760S
£4.69
Inc VAT (20%)
£5.39
12.5% off
Quantity
Price
Discount
1 - 9
£4.69
0%
10 - 19
£4.50
4%
20 - 49
£4.31
8%
50 - 99
£4.13
12%
100 +
£3.94
16%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
4.69
https://www.zoro.co.uk/shop/connectors/amphenol-ms-series/ms90376-22y-ms90376-22y/p/ZT1910760S
Add to quotation
View all Amphenol MS Series
Description
GeneralPartSpec: MIL-DTL-5015
ConnectorType: Connector Circular
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for MS90376-22Y MS90376-22Y
Connector Type
Connector Circular
Specification
MIL-DTL-5015
MFR Part No.
APH MS90376-22Y
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome