MSD PLUG 630A FUSE MSDM6302

Order Code: ZT2408289S

£269.99 Inc VAT (20%)
£319.9915.5% off


Description

RoHS_YN: Yes
Sealing: IP67
Shielding: No
ConnectorType: Rectangular
ConnectorStyle: Plug
MountingType: Self Contained Fuse
ShellMaterial: Composite
ShellPlating: No Plating
ShellColor: Orange
OperatingTemperature: -40 to +158 (-40 to +70)

See full description
Specifications for MSD PLUG 630A FUSE MSDM6302
  • Connector Style
    Plug
  • Connector Type
    Rectangular
  • Mounting Type
    Self Contained Fuse
  • Operating Temperature
    40 to +158 (-40 to +70)
  • Shielding
    No
  • Shell Plating
    No Plating
  • RoHS Compliant
    Yes
  • Shell Colour
    Orange
  • Sealing
    IP67
  • Shell Material
    Composite
  • MFR Part No.
    APH MSDM6302

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome