MSD RECP FRONT MOUNT W/O FUSE MSDF000F

Order Code: ZT2408251S

£149.99 Inc VAT (20%)
£173.9913.5% off


Description

RoHS_YN: Yes
Sealing: IP67
Shielding: No
ConnectorType: Rectangular
ConnectorStyle: Receptacle
MountingType: Front Mount
ShellMaterial: Composite
ShellPlating: No Plating
ShellColor: Orange
OperatingTemperature: -40 to +158 (-40 to +70)

See full description
Specifications for MSD RECP FRONT MOUNT W/O FUSE MSDF000F
  • Connector Type
    Rectangular
  • Connector Style
    Receptacle
  • Mounting Type
    Front Mount
  • Operating Temperature
    40 to +158 (-40 to +70)
  • Sealing
    IP67
  • Shell Material
    Composite
  • Shielding
    No
  • Shell Plating
    No Plating
  • RoHS Compliant
    Yes
  • Shell Colour
    Orange
  • MFR Part No.
    APH MSDF000F

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome