Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol MS Series
USE 97-3057-1008 MS3057-8A
By Amphenol
Order Code:
ZT1910219S
£8.99
Inc VAT (20%)
£9.99
10% off
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/connectors/amphenol-ms-series/use-97-3057-1008-ms3057-8a/p/ZT1910219S
Add to quotation
View all Amphenol MS Series
Description
GeneralPartSpec: MIL-DTL-5015
ConnectorType: Cable Clamp
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for USE 97-3057-1008 MS3057-8A
Connector Type
Cable Clamp
Shielding
No
Shell Colour
Olive Drab
Shell Material
Aluminum Alloy
RoHS Compliant
No
Shell Plating
Olive Drab Chromate Over Cadmium
Specification
MIL-DTL-5015
Product Range
Amphenol ACS/ACC Series
MFR Part No.
APH MS3057-8A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome