Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol MS3450 Series MIL-DTL-5015 (Matrix)
5015 Rr 17#16 Skt Plug - MS3456W20-29S
By Amphenol Matrix
Order Code:
ZT3863590S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/connectors/amphenol-ms3450-series-mil-dtl-5015-matrix/5015-rr-17-16-skt-plug-ms3456w20-29s/p/ZT3863590S
Add to quotation
View all Amphenol MS3450 Series MIL-DTL-5015 (Matrix)
Description
Amphenol Matrix, 5015 RR 17#16 SKT PLUG - MS3456W20-29S
Specifications
Specifications for 5015 Rr 17#16 Skt Plug - MS3456W20-29S
Operating Temperature
67 to +347 (-55 to +175)
Amperage Rating
13A
Shielding
Yes
Connector Style
Plug
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Shell Colour
Olive Drab
Connector Type
Connector Circular
Crimp Wire Gauge
20, 18, 16
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
No. Contacts
17
Grommet Seal Material
Silicone
Operating Voltage AC
500
Insert Material
Hard Dielectric
Operating Voltage DC
700
Contact Material
Copper Alloy
Specification
MIL-C-39029
MFR Part No.
MTX MS3456W20-29S
Mounting Type
Cable
Contact Size
17#16
Insert Arrangement
20-29
Contact Mating Life
500
Termination Method
Crimp
Sealing
Meets IP67
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome