Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol MS3450 Series MIL-DTL-5015 (Matrix)
5015 Rr 26#16 Pin Recp - MS3450W28-12P
By Amphenol Matrix
Order Code:
ZT3863949S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/connectors/amphenol-ms3450-series-mil-dtl-5015-matrix/5015-rr-26-16-pin-recp-ms3450w28-12p/p/ZT3863949S
Add to quotation
View all Amphenol MS3450 Series MIL-DTL-5015 (Matrix)
Description
Amphenol Matrix, 5015 RR 26#16 PIN RECP - MS3450W28-12P
Specifications
Specifications for 5015 Rr 26#16 Pin Recp - MS3450W28-12P
Specification
MIL-C-39029
Sealing
Meets IP67
Amperage Rating
13A
Insert Arrangement
28-12
Shell Material
Aluminum Alloy
Connector Type
Connector Circular
Operating Voltage AC
500
Contact Plating
50 microinches Gold Plate
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
Yes
Operating Voltage DC
700
Shielding
Yes
MFR Part No.
MTX MS3450W28-12P
Contact Size
26#16
Insert Material
Hard Dielectric
Grommet Seal Material
Silicone
No. Contacts
26
Contact Mating Life
500
Contact Style
Pin
Contact Material
Copper Alloy
Operating Temperature
67 to +347 (-55 to +175)
RoHS Compliant
No
Shell Colour
Olive Drab
Termination Method
Crimp
Connector Style
Receptacle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome