Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol MS3450 Series MIL-DTL-5015 (Matrix)
5015 Rr 3#16S Pin Plug - MS3456W14S-7PY
By Amphenol Matrix
Order Code:
ZT3863211S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/connectors/amphenol-ms3450-series-mil-dtl-5015-matrix/5015-rr-3-16s-pin-plug-ms3456w14s-7py/p/ZT3863211S
Add to quotation
View all Amphenol MS3450 Series MIL-DTL-5015 (Matrix)
Description
Amphenol Matrix, 5015 RR 3#16S PIN PLUG - MS3456W14S-7PY
Specifications
Specifications for 5015 Rr 3#16S Pin Plug - MS3456W14S-7PY
Mounting Type
Cable
Grommet Seal Material
Silicone
Contact Style
Pin
Shell Material
Aluminum Alloy
MFR Part No.
MTX MS3456W14S-7PY
Contact Size
3#16S
Contact Plating
50 microinches Gold Plate
Sealing
Meets IP67
Operating Voltage AC
500
Contact Mating Life
500
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Amperage Rating
13A
Specification
MIL-C-39029
Insert Rotation Keying
Y
Insert Arrangement
14S-7
Shell Colour
Olive Drab
Rotation Angle
270
Contact Material
Copper Alloy
Insert Material
Hard Dielectric
Contacts Supplied
Yes
Connector Style
Plug
Connector Type
Connector Circular
No. Contacts
3
Operating Voltage DC
700
Operating Temperature
67 to +347F (-55 to +175C)
RoHS Compliant
No
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome