Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol MS3450 Series MIL-DTL-5015 (Matrix)
5015 Rr 3#8 3#16 Pin Recp - MS3450L20-22P
By Amphenol Matrix
Order Code:
ZT3863615S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/connectors/amphenol-ms3450-series-mil-dtl-5015-matrix/5015-rr-3-8-3-16-pin-recp-ms3450l20-22p/p/ZT3863615S
Add to quotation
View all Amphenol MS3450 Series MIL-DTL-5015 (Matrix)
Description
Amphenol Matrix, 5015 RR 3#8 3#16 PIN RECP - MS3450L20-22P
Specifications
Specifications for 5015 Rr 3#8 3#16 Pin Recp - MS3450L20-22P
Insert Arrangement
20-22
Grommet Seal Material
Silicone
Specification
MIL-C-5015
Contact Style
Pin
Shielding
Yes
Sealing
Meets IP67
Operating Voltage DC
700
Contact Plating
50 microinches Gold Plate
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Mating Life
500
Connector Type
Connector Circular
Shell Plating
Electroless Nickel
No. Contacts
6
Contact Size
3#16, 3#8
Contact Material
Copper Alloy
Shell Colour
Silver
MFR Part No.
MTX MS3450L20-22P
Operating Temperature
67 to +392 (-55 to +200)
Operating Voltage AC
500
Amperage Rating
13A & 46A
Crimp Wire Gauge
20, 18, 16, 10, 8
Connector Style
Receptacle
RoHS Compliant
No
Insert Material
Hard Dielectric
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome