Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol MS3450 Series MIL-DTL-5015 (Matrix)
5015 Rr 3#8 Pin Recp - MS3450L20-19P
By Amphenol Matrix
Order Code:
ZT3863513S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/connectors/amphenol-ms3450-series-mil-dtl-5015-matrix/5015-rr-3-8-pin-recp-ms3450l20-19p/p/ZT3863513S
Add to quotation
View all Amphenol MS3450 Series MIL-DTL-5015 (Matrix)
Description
Amphenol Matrix, 5015 RR 3#8 PIN RECP - MS3450L20-19P
Specifications
Specifications for 5015 Rr 3#8 Pin Recp - MS3450L20-19P
Shell Material
Aluminum Alloy
Crimp Wire Gauge
10, 8
Contact Mating Life
500
Operating Voltage DC
700
Grommet Seal Material
Silicone
Contact Size
3#8
Amperage Rating
46A
Insert Material
Hard Dielectric
No. Contacts
3
Operating Temperature
67 to +392 (-55 to +200)
Insert Arrangement
20-19
Operating Voltage AC
500
Specification
MIL-C-39029
Connector Type
Connector Circular
Shell Colour
Silver
Shielding
Yes
MFR Part No.
MTX MS3450L20-19P
Connector Style
Receptacle
Contact Material
Copper Alloy
Contacts Supplied
Yes
Contact Style
Pin
Contact Plating
50 Microinches Gold Plate
Sealing
Meets IP67
Shell Plating
Electroless Nickel
RoHS Compliant
No
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome