Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol MS3450 Series MIL-DTL-5015 (Matrix)
5015 Rr 4#0 Pin Plug - MS3456W36-5P
By Amphenol Matrix
Order Code:
ZT3863718S
£219.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/connectors/amphenol-ms3450-series-mil-dtl-5015-matrix/5015-rr-4-0-pin-plug-ms3456w36-5p/p/ZT3863718S
Add to quotation
View all Amphenol MS3450 Series MIL-DTL-5015 (Matrix)
Description
Amphenol Matrix, 5015 RR 4#0 PIN PLUG - MS3456W36-5P
Specifications
Specifications for 5015 Rr 4#0 Pin Plug - MS3456W36-5P
Connector Type
Connector Circular
Grommet Seal Material
Silicone
Sealing
Meets IP67
Specification
MIL-C-39029
Contact Mating Life
500
Contacts Supplied
Yes
Operating Temperature
67 to +347 (-55 to +175)
Crimp Wire Gauge
2, 0
Operating Voltage DC
700
Contact Style
Pin
Shell Material
Aluminum Alloy
Insert Arrangement
36-5
Shell Colour
Olive Drab
Contact Size
4#0
Amperage Rating
150A
Contact Plating
50 microinches Gold Plate
Operating Voltage AC
500
No. Contacts
4
Insert Material
Hard Dielectric
MFR Part No.
MTX MS3456W36-5P
Contact Material
Copper Alloy
Connector Style
Plug
Termination Method
Crimp
Mounting Type
Cable
RoHS Compliant
No
Shielding
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome