Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol MS3450 Series MIL-DTL-5015 (Matrix)
5015 Rr 4#0 Skt Plug - MS3456L36-5S
By Amphenol Matrix
Order Code:
ZT3862671S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/connectors/amphenol-ms3450-series-mil-dtl-5015-matrix/5015-rr-4-0-skt-plug-ms3456l36-5s/p/ZT3862671S
Add to quotation
View all Amphenol MS3450 Series MIL-DTL-5015 (Matrix)
Description
Amphenol Matrix, 5015 RR 4#0 SKT PLUG - MS3456L36-5S
Specifications
Specifications for 5015 Rr 4#0 Skt Plug - MS3456L36-5S
Crimp Wire Gauge
2, 0
Contact Style
Socket
Operating Voltage DC
700
Shell Colour
Silver
Connector Type
Connector Circular
Contact Mating Life
500
Shell Plating
Electroless Nickel
Shell Material
Aluminum Alloy
Connector Style
Plug
Mounting Type
Cable
Grommet Seal Material
Silicone
Sealing
Meets IP67
Insert Arrangement
36-5
Contact Size
4#0
Insert Material
Hard Dielectric
Contact Material
Copper Alloy
MFR Part No.
MTX MS3456L36-5S
Specification
MIL-C-39029
Operating Voltage AC
500
Operating Temperature
67 to +392 (-55 to +200)
Contacts Supplied
Yes
Amperage Rating
150A
Contact Plating
50 Microinches Gold Plate
Shielding
Yes
No. Contacts
4
Termination Method
Crimp
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome