Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol MS3450 Series MIL-DTL-5015 (Matrix)
5015 Rr 4#4 Pin Plug - MS3456W32-17PW
By Amphenol Matrix
Order Code:
ZT3863860S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/connectors/amphenol-ms3450-series-mil-dtl-5015-matrix/5015-rr-4-4-pin-plug-ms3456w32-17pw/p/ZT3863860S
Add to quotation
View all Amphenol MS3450 Series MIL-DTL-5015 (Matrix)
Description
Amphenol Matrix, 5015 RR 4#4 PIN PLUG - MS3456W32-17PW
Specifications
Specifications for 5015 Rr 4#4 Pin Plug - MS3456W32-17PW
Insert Material
Hard Dielectric
Insert Rotation Keying
W
Operating Voltage AC
900
Operating Voltage DC
1250
Amperage Rating
80A
Shell Material
Aluminum Alloy
Mounting Type
Cable
Specification
MIL-C-39029
Operating Temperature
67 to +347 (-55 to +175)
Contact Size
4#4
MFR Part No.
MTX MS3456W32-17PW
Crimp Wire Gauge
6, 4
Connector Type
Connector Circular
Rotation Angle
45
Shielding
Yes
Contact Plating
50 microinches Gold Plate
Grommet Seal Material
Silicone
Connector Style
Plug
Contacts Supplied
Yes
Shell Colour
Olive Drab
Contact Mating Life
500
Insert Arrangement
32-17
Contact Style
Pin
Contact Material
Copper Alloy
Termination Method
Crimp
No. Contacts
4
Sealing
Meets IP67
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome